Shop All Safety Glasses
Urrea
Safety glasses Orion model
Mfr # USL008
Zoro # G9687673
product price: $8.99
/ea
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Pink
- Frame Material Plastic
- Includes Safety glasses
- Length 1.97
Product Information
- Brand Urrea
- MFR # USL008
- Zoro # G9687673
- UPC # 660731902341
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 1.97 |
Details
Item | Safety glasses |
Lens Color | Clear |
Frame Color | Pink |
Frame Material | Plastic |
Includes | Safety glasses |
Used For | Orion |
Description
Vertical adjustment. Ideal for high-lighting spaces. Temple length adjustment. Meets ANSI Z87.1. Model: orion. Lens color: clear. Frame color: pink.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 32" Waist Sz, 34" Inseam, Brn (102776-211-32x34)
- LYLE Decal, Danger Poison Storage, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0706-ND_5X3.5)
- LYLE Decal, Danger Lock-Out/Tag-Out, 5 x 3.5" (LCU4-0701-ND_5X3.5)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens, Ultra Anti-Fog (140CAFX)
- URREA Safety glasses "Cronos" clear model (USL003)
- URREA Safety glasses "universal" clear model (USL019)
- URREA Safety glasses "eclipse" gray model (USL010)
- URREA Safety glasses "active" clear model (USL014)
- URREA Safety glasses "top-vision" clear model (USL011)
- URREA Safety glasses "Sport" amber model (USL017)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-24-0000)
- Urrea Eye Protection