Shop All Soft Face & Split Head Hammers
Urrea
Rugged use Cap For Hammer 1362
Mfr # 1362T
Zoro # G0293484
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1362
- Application Industrial duty
- Type Strike - Rugged use
- Head Material Rubber
- Head Color White
Product Information
- Brand Urrea
- MFR # 1362T
- Zoro # G0293484
- UPC # 660731697919
- Country of Origin Mexico
- Category Soft Face & Split Head Hammers
Details
Item | Rubber faces |
For Use With | 1362 |
Application | Industrial duty |
Type | Strike - Rugged use |
Head Material | Rubber |
Head Color | White |
Description
Strike type: Rugged use. Shore hardness: 95. Face color: Beige. Replacement for: 1362.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 136-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (726008)
- PROTO 1/2 in Drive Impact Socket 34 mm Size 6 pt Deep Depth, Black Oxide (J7334M)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-28303)
- WESTWARD Combination Wrench, SAE, 1-5/8in Size (1EYF7)
- URREA Extra soft Cap For Hammer 1363 (1363XS)
- URREA Bronze hammer with wooden handle 3.1 lbs (1432)
- URREA Hammer with fixed plastic faces 13Oz (1383)
- URREA Hammer with fixed plastic faces fibberglass handle 13Oz (1383FV)
- URREA Bronze hammer with fiberglass handle 3.1 Oz (1432FV)
- URREA Urrea Hammer, 1383, 12" Long, W/Fixed Plastic Tips (1383)
- SUPERCRAFT Dead Blow Hammer, Steel, 57 oz Head Weight (3399.060)
- Urrea Soft Face & Split Head Hammers