Shop All Hand Files and Rasps
Urrea
Round smooth file 8"
Mfr # UFRM8
Zoro # G0334267
product price: $4.19
/ea
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape round
- Length 9.848"
- Application Industrial duty
- Includes 1 file
- Width 0.79
Product Information
- Brand Urrea
- MFR # UFRM8
- Zoro # G0334267
- UPC # 660731692303
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 9.848" |
Width | 0.79 |
Diameter | 17/64" |
Details
Item | Files |
Profile Shape | round |
Application | Industrial duty |
Includes | 1 file |
Blade Material | Steel |
Cut Type | Smooth |
Handle Color | Silver |
Description
They have the circular cutline, sightly gauged. Recommended for adjusting and increasing circular openings or in trimming of concave surfaces. Length: 8”. Width: 17/64”. File: Smooth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Indicator, Id-C125Mxb (543-721B)
- TEKTON 8 Inch Cable Cutting Pliers (PCT30008)
- IRWIN Die Metric 5Mm-.8Mm (9722ZR)
- WESTWARD Aircraft Drill, 7/32x6 In, HSS, Blk Oxide (5TVJ3)
- URREA Round bastard files 10" (UFRB10)
- URREA Half round bastard files 12" (UFMB12)
- URREA Flat bastard file 6" (UFPB6)
- URREA Flat bastard file 8" (UFPB8)
- URREA Round chainsaw file 8"X7/32" (UFS8732)
- URREA Half round smooth files 12" (UFMM12)
- PFERD 8" Square File - Bastard Cut (11087)
- Urrea Hand Files and Rasps