Shop All Hand Files and Rasps
Urrea
Round bastard files 8"
Mfr # UFRB8
Zoro # G0331783
product price: $3.59
/ea
Sold in multiples of 12 for $43.08
$43.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape round
- Application Industrial duty
- Includes 1 file
- Width 0.39
- Blade Material Steel
Product Information
- Brand Urrea
- MFR # UFRB8
- Zoro # G0331783
- UPC # 660731692273
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 2.098" |
Width | 0.39 |
Diameter | 16/64" |
Details
Item | Files |
Profile Shape | round |
Application | Industrial duty |
Includes | 1 file |
Blade Material | Steel |
Cut Type | Bastard |
Handle Color | Silver |
Description
Urrea's UFRB8 Round bastard files are 8" tools that will help you to work efficiently. The round bastard files have a circular outline and are slightly gauged. They are recommended for adjusting and increasing circular openings or in trimming of concave surfaces. Each file is 16/64". Urrea's UFRB8 Round bastard files will be the perfect fit for your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMAX SFL618 Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Stapler an (SFL618)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-7/16" (TCQZX46A)
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1030)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1570)
- URREA Round smooth file 10" (UFRM10)
- URREA Half round smooth files 8" (UFMM8)
- URREA Half round bastard files 10" (UFMB10)
- URREA Heavy duty triangular file 7" (UFTP7)
- URREA Regular triangular file 10" (UFTR10)
- URREA Half round wood rasp files 10" (UFME10)
- SIMONDS Mill File, American, Rectangular, Bastard (78143100)
- Urrea Hand Files and Rasps