Shop All Back Braces
Urrea
Rigid back support belt M
Mfr # USF04M
Zoro # G9703992
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Plastic
- Width 21.65
- Back Support Size Medium
- Includes Elastic band.
Product Information
- Brand Urrea
- MFR # USF04M
- Zoro # G9703992
- UPC # 660731630312
- Country of Origin Mexico
- Category Back Braces
Dimensions
Width | 21.65 |
Back Support Size | Medium |
Length | 5.51 |
Details
Item | Belt |
Color | Yellow |
Material | Plastic |
Includes | Elastic band. |
Description
With 3erd belt and high visibility plastic clasp. Rigid for a better back posture to avoid back injuries. Size: medium.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, XL, PR (MFI2-05-XL)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, S (39030S)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 12 1/2in, 2.7W (WLTE W 1 R)
- RADIANS Hard Hats Quartz Vented Full Brim HHat-Yel (QHR4V-YELLOW)
- URREA Rigid back support belt L (USF04G)
- URREA Shoulder strap-back support belt with mesh XL (USF03X)
- URREA Shoulder strap-back support belt with 3 belts XL (USF01X)
- URREA Shoulder strap-back support belt with elastic reinforced XL (USF02X)
- URREA Shoulder strap-back support belt with elastic reinforced L (USF02G)
- URREA Shoulder strap-back support belt with elastic reinforced S (USF02C)
- ERGODYNE Ergodyne® ProFlex® 1600 Standard Elastic Back Support, Black, Medium (11103)
- Urrea Back Braces