Shop All Socket Sets
Urrea
Reversible ratchet with offset design 1/2"
Mfr # 5449G
Zoro # G9807452
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.84
- For Use With . Total length: 10". Head width: 1-1/2�. Head depth: 3/4�. Teeth: 72. Swing Arc
- Application Heavy duty
- Features Quick release. Body completely coated with polypropylene. Ergonomic design. Impact resistant. Exceed ASME B107.110 2012 standard. Drive size: 1/2". Total length: 10". Head width: 1-1/2�. Head depth: 3/4�. Teeth: 72. Swing Arc: 5°.
- Material Steel
Product Information
- Brand Urrea
- MFR # 5449G
- Zoro # G9807452
- UPC # 660731663679
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Width | 9.84 |
Overall Length | 10" |
Socket Depth | 1.57 |
Details
For Use With | . Total length: 10". Head width: 1-1/2�. Head depth: 3/4�. Teeth: 72. Swing Arc |
Application | Heavy duty |
Features | Quick release. Body completely coated with polypropylene. Ergonomic design. Impact resistant. Exceed ASME B107.110 2012 standard. Drive size: 1/2". Total length: 10". Head width: 1-1/2�. Head depth: 3/4�. Teeth: 72. Swing Arc: 5°. |
Material | Steel |
Item | Reversible ratchets |
Includes | Handle reversible ratchets |
Color | Red |
Description
Quick release. Body completely coated with polypropylene. Ergonomic design. Impact resistant. Exceed ASME B107.110 2012 standard. Drive size: 1/2". Total length: 10". Head width: 1-1/2”. Head depth: 3/4”. Teeth: 72. Swing Arc: 5°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 7 3/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (J213G)
- OSG Screw Machine Drill Bit, 5/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-3126)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact T25 Power Bits (15 Pack) (48-32-5015)
- PROTO 3/8 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J7216M)
- URREA 3/8" Drive Metric, 21 pcs (52211)
- URREA 3/8" Drive SAE, 13 pcs (52124)
- URREA 3/4" Drive Metric, 29 pcs (55202)
- URREA 1" Drive SAE, 14 pcs (57100)
- URREA 3/8" Drive Metric, 13 pcs (5200LPM)
- URREA 1/2" Drive SAE, 10 pcs (JBUA01S)
- GREY PNEUMATIC SKT SET 3/8" DR MAGNETIC 13 METRIC IM (GP1213MG)
- Urrea Sockets & Ratchets