Shop All Buffing Wheels
Urrea
Replacement stone pads for polisher 2391, set 3Pc
Mfr # 2391A
Zoro # G0278757
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stone
- Color Black
- Application Industrial duty
- Length 5.51
- Width 2.44
Product Information
- Brand Urrea
- MFR # 2391A
- Zoro # G0278757
- UPC # 660731605808
- Country of Origin Taiwan, Province of China
- Category Buffing Wheels
Dimensions
Length | 5.51 |
Width | 2.44 |
Details
Item | Pad |
Material | Stone |
Color | Black |
Application | Industrial duty |
Description
Replacement stone pads for polisher 2391. Length: 3". Polish: extra fine.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Walnut Shells Type, 50 lb. Sz (WS 20-40)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, AO, 46G, Med, Prpl (66253160750)
- MIRKA Film-Backed Grip Disc, 3", P1000, PK50 (FM-608-1000)
- PFERD 8" x 1" Unmounted Flap Wheel - 1-3/4" A.H. - Aluminum Oxide - 60 Grit (45642)
- URREA Valve Lapping tool 1-1/8"-1-3/8" (2395)
- URREA Polishing stone pads for polisher 2390 (2390B)
- URREA Trim pad remover (2331)
- STANDARD ABRASIVES Cross Buff, A/O, 1-1/2in, VFN (725006)
- 3M Buffing Pad, 5-1/4", White Open Cell Foam (28401)
- MIRKA Twisted Wool, Cutting Pad, 1.5"x7.5"dia. (MPADTW-7.5-1.5)
- CENTURY DRILL & TOOL Century Drill Muslin Polishing Wheel 6" Dia. Cotton (79140)
- Urrea Buffing Wheels