Shop All Needle Scalers
Urrea
Replacement needles for needle scaler 19pc
Mfr # UP125R046
Zoro # G0332562
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Needle scaler
- For Use With Pieces Length, Heavy duty
- Overall Length 11.227
- Housing Material Steel
Product Information
- Brand Urrea
- MFR # UP125R046
- Zoro # G0332562
- UPC # 660731669268
- Country of Origin Taiwan, Province of China
- Category Needle Scalers
Dimensions
Overall Length | 11.227 |
Details
Item - Air Needle Scalers | Needle scaler |
Includes | Needle scaler |
For Use With | Pieces Length, Heavy duty |
Housing Material | Steel |
Description
Replacement needles for needle scaler. Pieces: 19. Length: 7".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- KNIPEX 10 in SmartGrip V-Jaw Water Pump Plier Serrated, Plastic Grip (85 01 250 US)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14572)
- PROTO WR COMB 21MM 12PT (PO1221M-T500)
- URREA Air needle Scaler 4SCFM (UP125)
- PREVOST Bi-Directional, OP BD201 (OP BD201)
- SUNEX ® Tools Pistol Grip Needle Scaler (SX246)
- INGERSOLL-RAND Air Chisel Scaler, 4800 BPM, 1-1/8" Stroke, 1" Bore (125CI-A)
- UNIVERSAL TOOL Straight Recoilless Needle Scaler, UT9911 (UT9911)
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Push Throttle (TX1BPTCS)
- INGERSOLL-RAND Chisel Scaler, 1-17/32 In. Stroke, 8.0 CFM (180PG-CS)
- Urrea Needle Scalers