Shop All Hand Files and Rasps
Urrea
Regular triangular file 8"
Mfr # UFTR8
Zoro # G0334312
product price: $3.79
/ea
Sold in multiples of 12 for $45.48
$45.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 10.248"
- Application Industrial duty
- Includes 7 file
- Width 0.7937/64"
Product Information
- Brand Urrea
- MFR # UFTR8
- Zoro # G0334312
- UPC # 660731692020
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10.248" |
Width | 0.7937/64" |
Details
Item | Files |
Profile Shape | Triangular |
Application | Industrial duty |
Includes | 7 file |
Blade Material | Steel |
Handle Color | Silver |
Description
Designed for internal, acute angle sharpening and for the fine finishing on straight edges. Recommended for fast trimming. Length: 8”. Width: 37/64”. Use: Regular.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pavement Breaker, W/Truck, 1 1/8, 15A, 120V (D25980KB)
- GREENLEE Conduit Die, Steel, No Thread, 1-1/2 in (7212SP-1-1/2D)
- DREMEL Multi Vise (2500-01)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4711N)
- URREA Flat smooth file 6" (UFPM6)
- URREA Regular triangular file 6" (UFTR6)
- URREA Flat bastard file 6" (UFPB6)
- URREA Heavy duty triangular file 6" (UFTP6)
- URREA Flat bastard file 12" (UFPB12)
- URREA Round smooth file 10" (UFRM10)
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 0 (15104)
- Urrea Hand Files and Rasps