Shop All Brake & Wheel Tools
Urrea
Rear Disc Brake Caliper kit 6pc
Mfr # 2013
Zoro # G0308787
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Weight 3.89
- Application Industrial duty
- Number of Pieces 6
- Features 13/16” (20.6 mm) hexagon for wrench use. Features an adapter with pins on both sides. Ideal for vehicles with 2- and 4-wheel rear brake assemblies. Adaptors: 1-1/2” , 1-5/8” , 1-7/8”, 2-1/8”, 2-1/2”.
Product Information
- Brand Urrea
- MFR # 2013
- Zoro # G0308787
- UPC # 660731674903
- Country of Origin Taiwan, Province of China
- Category Brake & Wheel Tools
Details
Material | Steel |
Weight | 3.89 |
Application | Industrial duty |
Number of Pieces | 6 |
Features | 13/16” (20.6 mm) hexagon for wrench use. Features an adapter with pins on both sides. Ideal for vehicles with 2- and 4-wheel rear brake assemblies. Adaptors: 1-1/2” , 1-5/8” , 1-7/8”, 2-1/8”, 2-1/2”. |
Color | Black |
Includes | Real disc brake caliper kit, 6 pieces |
Item | Caliper Kit |
Description
13/16” (20.6 mm) hexagon for wrench use. Features an adapter with pins on both sides. Ideal for vehicles with 2- and 4-wheel rear brake assemblies. Adaptors: 1-1/2” , 1-5/8” , 1-7/8”, 2-1/8”, 2-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Transmission Selector A4490 (032401)
- WEATHER GUARD 36 X 18 X 18 ALUMINUM UNDERBED BOX (636-0-02)
- WESTIN Signature 3 Nerf Step Bars (25-0950)
- ANTHES Exhaust Rain Cap, 3-3/4 x 3-15/16 In. (11012)
- URREA Brake spring plier (217)
- URREA Brake drum polisher (2392)
- URREA Brake lining thickness gauge, 8 pieces (2337)
- URREA Drum Brake Adjusting Tool 9" (2006)
- URREA Drum Brake Adjusting Tool 7-1/4" (2007)
- ESCO/EQUIPMENT SUPPLY CO Tire Spreader, Pneumatic (90453)
- KEN-TOOL T-2001 TIRE DEMOUNT TOOL (KT35449)
- Urrea Service & Shop Tools