Shop All Ratcheting Wrenches
Urrea
Ratchet Wrench, 3/4" Spl Comb
Mfr # 1224CMR
Zoro # G9712015
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9-15/16"
- Material Steel
- Includes Spline reversible ratcheting wrenches
- Features Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 3/4". Total length: 9-15/16".
Product Information
- Brand Urrea
- MFR # 1224CMR
- Zoro # G9712015
- UPC # 660731698879
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9-15/16" |
Details
Material | Steel |
Includes | Spline reversible ratcheting wrenches |
Features | Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 3/4". Total length: 9-15/16". |
Item | Ratcheting wrenches |
Description
The URREA 1224CMR Ratchet Wrench is a high-quality tool for your needs. This spline reversible ratcheting wrench comes with an opening size of 3/4". The total length measures 9 15/16". It exceeds ASME B107.100 standards and the box end is designed to fit nuts and bolts on tapped holes. With the URREA 1224CMR Ratchet Wrench, you will have no problem completing your tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 22 mm Deep 12-Point Socket (SHD13322)
- KO-KEN Spare Plastic Protector for 14145PM For 14145PM.110-21 (198-21)
- TOUGHBUILT Pouch, Non-ClipTech Pouches, Polyester (TB-236-7)
- ULLMAN Magnetizer/Demagnetizer, 1-1/16 in. L (NO. 5)
- URREA Ratchet Wrench, 10Mm Spl Comb (1210MCMR)
- URREA Combination Ratchet Wrench, 9/16". (1218CM)
- URREA Heavy-duty 12-Point ratcheting Box-end Wrench, 1 1/2" opening size. (WER48)
- URREA 11/16" Extralong comb wrench (1222L)
- URREA Combination Ratchet Wrench, 11Mm. (1211MCM)
- URREA Combination Ratchet Wrench, 7/8". (1228CM)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- Urrea Wrenches