Shop All Ratcheting Wrenches
Urrea
Ratchet Wrench, 11Mm Spl Comb
Mfr # 1211MCMR
Zoro # G9712891
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-1/4"
- Material Steel
- Includes Metric spline reversible ratcheting wrenches
- Features Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 11 mm. Total length: 6-1/2".
Product Information
- Brand Urrea
- MFR # 1211MCMR
- Zoro # G9712891
- UPC # 660731698893
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6-1/4" |
Details
Material | Steel |
Includes | Metric spline reversible ratcheting wrenches |
Features | Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 11 mm. Total length: 6-1/2". |
Item | Ratcheting wrenches |
Description
Spline reversible ratcheting wrench. Exceed ASME B107.100 standard. Opening size: 11 mm. Total length: 6-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS02 (MX1500SS02)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014R)
- BONDHUS 5.0mm Hex T-Handle - 14" (356mm) Length (16464)
- DRILL AMERICA 5.10mm HSS Jobber Length Drill Bit (DWDMM5.10)
- URREA Combination Ratchet Wrench, 22Mm. (1222MCM)
- URREA Ratchet Wrench, 10Mm Spl Comb (1210MCMR)
- URREA 11/16" Extralong comb wrench (1222L)
- URREA SAE Spline reversible ratcheting wrench sets (9 pieces). (JLMC9R)
- URREA 5/8" Extralong comb wrench (1220L)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 7 Mm X 8 Mm opening size. (1191M)
- WILLIAMS Williams Combo Ratchet Wrench Set, 19 pcs. (MWS-1125NRC)
- Urrea Ratcheting Wrenches