Shop All Flare Nut Wrenches
Urrea
Quick release flare nut wrench, 5/8" opening size.
Mfr # 3820
Zoro # G9731712
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/4 in
- Material Steel
- Includes Quick release flare nut wrenches
- Application Heavy duty
- Size 5/8"
Product Information
- Brand Urrea
- MFR # 3820
- Zoro # G9731712
- UPC # 660731648515
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Overall Length | 7-1/4 in |
Size | 5/8" |
Details
Wrench Item | Nut wrenches |
Material | Steel |
Includes | Quick release flare nut wrenches |
Application | Heavy duty |
Description
Quick release system brings great speed on work by using the switch, the user will not need to remove the wrench head from the workplace. Designed for use on 6 and 12 point tube fittings, fasteners, valves and compression fittings. Black finishes are oil-based and are non-reflective, corrosion-resistant. Exceed ASMEE B107.100 standard. Opening size: 5/8". Length: 7-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4711MN)
- MILWAUKEE TOOL 10" 80T Ultra Fine Finish Circular Saw Blade (48-40-1032)
- GREAT NECK 21-In. Bow Saw (BB21)
- R W THOMPSON #1-#60 Drill Bit Set (60KK5)
- URREA Full polished flare nut wrench, 3/8"X 7/16"opening size. (3764)
- URREA Full polished flare nut wrenches (Set of 5 pieces), metric. (3700M)
- URREA Quick release flare nut wrench, 9/16" opening size. (3818)
- URREA Full polished flare nut wrench, 9 Mm X 11 Mm opening size. (3709M)
- URREA Quick release flare nut wrench, 3/8" opening size. (3812)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3826)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 7/8 FLARE NUT- CHROME (MT4128)
- Urrea Wrenches