Shop All Flare Nut Wrenches
Urrea
Quick release flare nut wrench, 3/8" opening size.
Mfr # 3812
Zoro # G9713004
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/4 in
- Size 3/8"
- Material Steel
- Includes Quick release flare nut wrenches
- Application Heavy duty
Product Information
- Brand Urrea
- MFR # 3812
- Zoro # G9713004
- UPC # 660731648478
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Overall Length | 5-1/4 in |
Size | 3/8" |
Details
Wrench Item | Nut wrenches |
Material | Steel |
Includes | Quick release flare nut wrenches |
Application | Heavy duty |
Description
Quick release system brings great speed on work by using the switch, the user will not need to remove the wrench head from the workplace. Designed for use on 6 and 12 point tube fittings, fasteners, valves and compression fittings. Black finishes are oil-based and are non-reflective, corrosion-resistant. Exceed ASMEE B107.100 standard. Opening size: 3/8". Length: 5-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUDSON 3.5 Gal. Constructon Gal. Steel Sprayer (91064CCV)
- DRILL AMERICA .4090 HSS Straight Shank Chucking Reamer (DWRR.4090)
- WILLIAMS 10 in Curved Jaw Locking Plier (23303)
- LENOX Lenox Classic CTL Bandsaw Blade 14' 10" Long x 1" Wide, 6/8 TPI x 0.035 Thick (86216CLB144520)
- URREA Full polished flare nut wrench, 3/8"X 7/16"opening size. (3764)
- URREA Full polished flare nut wrenches (Set of 5 pieces), metric. (3700M)
- URREA Quick release flare nut wrench, 9/16" opening size. (3818)
- URREA Full polished flare nut wrench, 9 Mm X 11 Mm opening size. (3709M)
- PROTO Combination Flare Nut Wrench, L 8-11/16" (J3756)
- WILLIAMS Williams Flare Nut Wrench, 3/8 x 7/16" (XFN-1214)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 1-1/16 12 PT BLACK (MTBLK4134)
- Urrea Wrenches