Shop All Flare Nut Wrenches
Urrea
Quick release flare nut wrench, 11/16" opening size.
Mfr # 3822
Zoro # G9713040
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/4 in
- Includes Quick release flare nut wrenches
- Size 11/16"
- Material Steel
- Application Heavy duty
Product Information
- Brand Urrea
- MFR # 3822
- Zoro # G9713040
- UPC # 660731648522
- Country of Origin United States
- Category Flare Nut Wrenches
Dimensions
Overall Length | 7-1/4 in |
Size | 11/16" |
Details
Wrench Item | Nut wrenches |
Includes | Quick release flare nut wrenches |
Material | Steel |
Application | Heavy duty |
Description
Quick release system brings great speed on work by using the switch, the user will not need to remove the wrench head from the workplace. Designed for use on 6 and 12 point tube fittings, fasteners, valves and compression fittings. Black finishes are oil-based and are non-reflective, corrosion-resistant. Exceed ASMEE B107.100 standard. Opening size: 11/16". Length: 7-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4 Pc. Pivoting Netsetters (1/4", 5/16", 3/8", 7/16") - IMPACT READY(R) (DWPVTDRV)
- REGAL CUTTING TOOLS M20 x 1.5 Hand Tap D3 4 Flt Bottom (020431AS)
- WIDIA Left Hand Tap Set, HSS, 1/2 In., 3 pcs. (14288)
- BIG HORN Ratchet Lever - Nut 1/4-20 (19728B)
- URREA Quick release flare nut wrench, 3/8" opening size. (3812)
- URREA Quick release flare nut wrench, 9/16" opening size. (3818)
- URREA Full polished flare nut wrenches (Set of 5 pieces), metric. (3700M)
- URREA Full polished flare nut wrench, 3/8"X 7/16"opening size. (3764)
- URREA Full polished flare nut wrench, 9 Mm X 11 Mm opening size. (3709M)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLAR NUT 1-1/4 12 PT BLACK (MTBLK4140)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 19mm x 21mm (8829)
- Urrea Wrenches