Shop All Chisels
Urrea
Punch & Chisel Set, 12Pc
Mfr # NO.5
Zoro # G0278793
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes 12 pieces
- Application Heavy duty
- Number of Pieces 12
Product Information
Dimensions
Length | 3.54 |
Details
Item | Punches set |
Material | Steel |
Includes | 12 pieces |
Application | Heavy duty |
Number of Pieces | 12 |
Description
Drift pins, punches and chisels, set of 12 pieces. The set includes the following sizes: 1/4 x 3/32”, 5/16 x 1/8”, 5/16 x 5/32”, 3/8 x 3/16”, 5/16 x 1/8”, 3/8 x 3/16”, 3/4 x 3/8”, 3/8 x 1/8”, 1/4 x 3/16”, 5/16 x 5/16”, 7/16 x 7/16”, 1/2 x 1/2”, Pouch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J4716T)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Wax, Industrial (65742GRA)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58916)
- ARROW FASTENER Extra Heavy Duty Plier Stapler with Spear Pointed Edge (P35S)
- URREA Chisel & Punch Set, 26Pc (NO.46)
- URREA Punch & Chisel Set, 5Pc (NO.4)
- URREA Punch & Chisel Set, 10Pc (NO.2)
- URREA Cold Cut Chisel 1"x7/8" (86A-7/8x8)
- URREA 5/8" Non-Sparking Cold Cut Chisel (UH86A-5/8)
- URREA Cold Cut Chisel 1/2"x7/16" (86A-7/16)
- BETA Scratchproof Plastic Chisel Set, 4 pcs. (009880104)
- Urrea Cutting and Shaping Tools