Shop All Chisels
Urrea
Punch & Chisel Set, 10Pc
Mfr # NO.2
Zoro # G0300326
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes 10 pieces
- Application Heavy duty
- Number of Pieces 10
Product Information
Dimensions
Length | 11.02 |
Details
Item | Punches set |
Material | Steel |
Includes | 10 pieces |
Application | Heavy duty |
Number of Pieces | 10 |
Description
Chisels, drift pins and punches, set of 10 pieces. The set includes the following sizes:3/8 x 1/8”, 1/4 x 3/32”, 5/16 x 1/8”, 3/8 x 3/16”, 1/4 x 1/16”, 5/16 x 1/8”, 3/8 x 3/16”, 1/4 x 1/4”, 3/8 x 3/8”, 7/16 x 7/16”, Pouch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Forstner, 1-3/8" dia. (1966933)
- COILHOSE PNEUMATICS Tamperproof Safety Blow Gun (600-ST)
- KRAFT TOOL Pool Trowel, Pro-Form, 3" Shank, 10" X 3" (CF274BPF)
- GENERAL TOOLS Jewelr Screwdrivr Set (S-605)
- URREA Punch & Chisel Set, 5Pc (NO.4)
- URREA Chisel & Punch Set, 26Pc (NO.46)
- URREA Punch & Chisel Set, 12Pc (NO.5)
- URREA Cold Cut Chisel 7/16"x3/8" (86A-3/8)
- URREA Cold Cut Chisel 1/2"x7/16" (86A-7/16)
- URREA Cold Cut Chisel 3/8"x5/16" (86A-5/16)
- SURTEK Professional Wood Chisel 1 1/2" (FF-1 1/2)
- Urrea Cutting and Shaping Tools