Shop All Center Punches
Urrea
Punch, 90° 3/8" Center
Mfr # 41-3/8
Zoro # G0280997
product price: $6.19
/ea
Sold in multiples of 6 for $37.14
$37.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4-7/8"
- Application Heavy duty
- Includes Punto para centrar 90° 3/8".
- Material Steel
- Tip Size (In.) 1/8"
Product Information
- Brand Urrea
- MFR # 41-3/8
- Zoro # G0280997
- UPC # 660731609097
- Country of Origin Mexico
- Category Center Punches
Dimensions
Length | 4-7/8" |
Tip Size (In.) | 1/8" |
Details
Item | Prick punch |
Application | Heavy duty |
Includes | Punto para centrar 90° 3/8". |
Material | Steel |
Description
If you're looking for a high-quality center punch, URREA's 41-3/8 Punch is the one to choose. This punch measures 4 7/8" long and has a width of 3/8". It features a tip size of 1/8" and comes with a 90° angle. The URREA 41-3/8 Punch is designed for use in manufacturing or assembly jobs. If you need this type of center punch, URREA's 41-3/8 Punch is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO #6 through 1/2" +1/32 Oversize Kounterbore Set (55241)
- IRWIN 10x24 NC Hex Die (9328)
- KIPP Cam Lever Size: 9 D=8-32, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.95114AE)
- GREY PNEUMATIC HAMMER 1" DIAMETER (GPCH117)
- URREA Punch, 90° 7/16" Center (41-7/16)
- URREA Punch, 90° 1/2" Center (41-1/2)
- URREA Punch, 90° 5/8" Center (41-5/8)
- WILDE TOOL PUNCH CENTER 1/4 IN (PC832.NP/HT)
- STARRETT Center Punch (264C)
- SEGOMO TOOLS 5" Precision Diamond Knurled S2 Steel Automatic Center Hole Punch (M01072C)
- MCGILL Six Sheet Binder ThreeHole Punch, 1/4" Ho (MCG600AS)
- Urrea Center Punches