Shop All Center Punches
Urrea
Punch, 90° 1/2" Center
Mfr # 41-1/2
Zoro # G0299845
Sold in multiples of 6 for $32.34
$32.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5-5/8"
- Includes Punto para centrar 90° 1/2".
- Material Steel
- Application Heavy duty
- Number of Pieces 1
Product Information
- Brand Urrea
- MFR # 41-1/2
- Zoro # G0299845
- UPC # 660731609059
- Country of Origin Mexico
- Category Center Punches
Dimensions
Length | 5-5/8" |
Tip Size (In.) | 3/16" |
Details
Item | Prick punch |
Includes | Punto para centrar 90° 1/2". |
Material | Steel |
Application | Heavy duty |
Number of Pieces | 1 |
Description
50° center punches are used to mark pieces in manufacturing or assembly. 90° prick punches are used to center the bore point and prevent tips from slipping off. Width: 1/2". Tip size: 3/16". Total length: 5-5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.06 hp (10R9000-08)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 3 29/64 in Long, 1 7/32 in Short, 10 PK (15512)
- SUPERCUT 105-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (477993)
- SMITH & WESSON Folding Knife, Drop Point, Blk, 2-15/16 In (SWMP1BCP)
- URREA Punch, 90° 5/8" Center (41-5/8)
- URREA Punch, 90° 7/16" Center (41-7/16)
- URREA Punch, 90° 3/8" Center (41-3/8)
- DYNAMIC Tools Centre Punch, 5/32" X 5/16" X 5-1/2" Long (D058020)
- UNIWELD Multi Swage Punch, 6 IN 1 (70006)
- AJAX TOOL WORKS PUNCH STRAIGHT JP SK BLANK 18" OA (AJA963-18)
- HOUGEN Center Punch (03770)
- Urrea Cutting and Shaping Tools