Shop All Hand Held Punches
Urrea
Punch, 1/2" Drift
Mfr # 96-1/2
Zoro # G0293764
original price:
$11.49
15% off
new price: $9.69
/ea
Sold in multiples of 6 for $58.14
$58.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size (In.) 1/2"
- Includes Tapered drift punches
- Material Steel
- Application Heavy duty
Product Information
- Brand Urrea
- MFR # 96-1/2
- Zoro # G0293764
- UPC # 660731623147
- Country of Origin Mexico
- Category Hand Held Punches
Dimensions
Tip Size (In.) | 1/2" |
Details
Item | Punches |
Includes | Tapered drift punches |
Material | Steel |
Application | Heavy duty |
Description
Long tapered drift punch. Straight tip, ideal for installing and removing guide bushes in die-cutting. Exceed ASME B107-410 standard. Width: 1/2". Tip size: 1/4". Total length: 10".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39544CLB113355)
- TITAN 38DR LCOKING SOCKET ADAPTOR (TIT15212)
- MK DIAMOND PRODUCTS Premium Wet Core Bit, Orange, 3" (156356)
- SWANSON TOOL 96" Professional Box Beam Level with Gelshock End Caps (SVB960)
- URREA Straight Drift Pin 5/16X5/32" (47-5/16X5/32)
- URREA Straight Drift Pin 1/4X3/32" (47-1/4X3/32)
- URREA Short tapered drift punch 3/8" (50-3/8)
- URREA Punches and drift pins set of 6 pieces. (50A)
- URREA Long straight drift pin punch 1/2" X 1/4" X 8" (48-1/2 X 1/4)
- URREA Short tapered drift punch 3/16" (50-3/16)
- MAYHEW Pilot Punch, Black, 3/8 in Tip, 1/2 x 6 in (25009)
- Urrea Cutting and Shaping Tools