Shop All Plumbing Specialty Tools
Urrea
Pressure test pump 60 bar
Mfr # 768
Zoro # G0299197
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.28
- Tube Fitting Material Steel
- Width 23.23
- Includes Pressure test pump
- Color Red
Product Information
- Brand Urrea
- MFR # 768
- Zoro # G0299197
- UPC # 660731632743
- Country of Origin Spain
- Category Plumbing Specialty Tools
Dimensions
Length | 7.28 |
Width | 23.23 |
Height | 11.81 |
Details
Item | Test pump |
Tube Fitting Material | Steel |
Includes | Pressure test pump |
Color | Red |
Application | Heavy duty |
Required Pressure | 860 psi |
Description
Maximum pressure: 60 bar/860 PSI. Double valve. Content: Handle, Blocking hook, Tank, Pressure hose, V1: closing valve, V2: purge valve. Tank capacity: 12 L. Sheet thickness: 14 gauge (1,8 mm). Hose length: 47.2”. Handle length: 20.5”. Maximum temperature: 50 oC. Hose conector: 1/2". Pump dimensions: 19.7” x 7.3” x 5.5”. Scale: bar/psi/MPA. Testing fluid: Water/oil. Weigth: 17.6 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris by Tubing, 0.16 ID x 1/4 OD x 100 ft L x 0.045 in Thick Wall, Polyurethane, Domestic (1094U56R00)
- KINGSTON BRASS KS1795PKLBS Widespread Kitchen Faucet, Oil Rubbed Bronze (KS1795PKLBS)
- ZORO SELECT 1/2" MNPT x 3/8" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN4)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline (5743990)
- HUSKY 1-1/2 in. Quick-Release Telescoping Basin Wrench (80-546-111)
- ZORO SELECT Street Key, Steel, 60 In L (34A512)
- JET SWET 3.00 In Single Tool (300)
- THRIFCO PLUMBING 1/2 Inch Internal Wrench / Nipple Extractor (4400895)
- THRIFCO PLUMBING 11 Inch Basin Wrench, Adjustable 3/8 Inch to 1-1/4 Inch Jaw Ca (4400110)
- APOLLO Press Fast Copper Press Tool 1 pc (69PFT)
- WHEELER-REX Copper Pipe Shut Off Tool, 1-1/4-2 in Cap (70)
- Urrea Plumbing Specialty Tools