Shop All Torque Screwdrivers
Urrea
Preset Torque Screw- Driver B Series, 10-50In-Lb.
Mfr # 6108B
Zoro # G9751610
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Micro adjustable in-lb
- Overall Length 2.367-7/8"
Product Information
- Brand Urrea
- MFR # 6108B
- Zoro # G9751610
- UPC # 660731699883
- Country of Origin Taiwan, Province of China
- Category Torque Screwdrivers
Dimensions
Overall Length | 2.367-7/8" |
Details
Item | Screwdriver |
Includes | Micro adjustable in-lb |
Description
Plastic handle high durability. For assembly operations with adjustment desired torque. Adjustment ring. Length: 7-7/8”. Torque range: 10-50 in-lb. Drive: 1⁄4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 48" Straight-Edge (Yellow) (AE142)
- GEARWRENCH E-Torx Double Box Ratcheting Wrench - E10 x E12 (EHT9221)
- CRESCENT #1 x 2" Phillips® VORTEX™ Impact Power Bit (CAVB2PH1-2)
- HHIP 6" Angle Vise With 2-Way Swivel Movement (3900-0019)
- WERA Torque Screwdriver, Adjustable, 1/4 in Tip Size, Torque Driver, Scale Range 2.5 to 11.50 in-lb (05074710001)
- CAPRI TOOLS Digital Torque Screwdriver, Dual Direction, 0.44-4.42 in.-lb. (26000-50)
- CDI Preset Torque Screwdrivers, 1.5 - 15In-lb (151SP)
- WIHA T15 Torx Interchangeable Blade For Torqu (28567)
- WIHA Ip15 Torxplus Interchangeable Blade For (28577)
- WIHA Screwdriver, 6mm Drive Size, 5-9/16" L (28738)
- WIHA Torquevario-S Adjustable Torque Control (28553)
- Urrea Screwdrivers and Nutdrivers