Shop All Screwdriver Bits
Urrea
Power Bit, Torx T25 1/4X6"
Mfr # 16625
Zoro # G9821784
product price: $3.19
/ea
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Industrial duty
- Bit Style Torx
- Hex Shank Size 1/4"
- Overall Bit Length 6.06
- Fastening Tool Material Steel
Product Information
- Brand Urrea
- MFR # 16625
- Zoro # G9821784
- UPC # 660731636284
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Bit Length | 6.06 |
Width | 0.31 |
Diameter | 0.245" |
Tip size | T25 |
Details
Application - Tools | Industrial duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive torx bits, 6 pieces |
Handle Color | Silver |
Description
1/4” hex power drive Torx® bits. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: T25. Tip Diameter: 0.245”. Total length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measuring Wheel, 4 ft. (RR418)
- HHIP 4 X 4 X 6 Precision Ground Right Angle Plate (3402-0103)
- URREA 3/4''X12" Non-Sparking Cold Cut Chisel (UH86A-3/4X12)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5053R)
- URREA 1/4” hex power drive slotted bits 6F-8R x1-15/16" (14012)
- URREA Power Bit, Squ #3 1-15/16" (13058)
- URREA Ph #1 1-15/16" Heavy-duty 1/4” hex power drive Phillips® bits (12000X)
- URREA Power Bit, Ph #2 1/4X3-1/2" (12032)
- URREA Ph #3 1/4X6" Heavy-duty 1/4” hex power drive Phillips® bits (12063X)
- URREA Power Bit, Torx T15 1/4X6" (16615)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15-W-5PK)
- Urrea Screwdrivers and Nutdrivers