Shop All Screwdriver Bits
Urrea
Power Bit, Ph #2 1/4X2-3/4"
Mfr # 12020
Zoro # G9799314
product price: $0.82
/ea
Sold in multiples of 10 for $8.20
$8.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Industrial duty
- Fastening Tool Tip Size PH2
- Hex Shank Size 1/4"
- Overall Bit Length 2.76
- Fastening Tool Material Steel
Product Information
- Brand Urrea
- MFR # 12020
- Zoro # G9799314
- UPC # 660731601862
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2.76 |
Width | 0.2 |
Diameter | 1/4" |
Tip size | PH 2 |
Details
Application - Tools | Industrial duty |
Fastening Tool Item | Power drive |
Fastening Tool Material | Steel |
Includes | Hex power drive phillips, 10 pieces |
Handle Color | Silver |
Description
Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: PH2. Tip Diameter: 1/4”. Total length: 2-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Adaptor, SAE (BS-130B)
- HOUGEN 13/16 in. X 1 in. RotaLoc Plus Annular Cutter (17826)
- MILWAUKEE TOOL 1/2" Titanium SHOCKWAVE (48-89-4629)
- AMPCO SAFETY TOOLS Scraper, Stiff, 4", Nickel Aluminum Bronze (S-31)
- URREA Insert Bit, Ph #2 1" Lg 1/4" (20008)
- URREA Insert Bit, Torx Tamper T15X1" (23018)
- URREA Heavy-duty 1/4” hex power drive square #2 1-15/16" bits (13054X)
- URREA Power Bit, Torx T25 1/4X1-15/16 (16025)
- URREA Power Bit, Torx T30 1/4X6" (16630)
- URREA Urrea Torx Tamper Resistant Insert Bit, , 1/4" Drive, T10 Tip (23014)
- EAZYPOWER Security Tee Star, T25, 2" (13256)
- Urrea Screwdrivers and Nutdrivers