Shop All Web Slings
Urrea
Polyester slings, 9.84 ft L, Red
Mfr # EP213
Zoro # G9751434
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Sling Width 1 in
- Material Polyester
- Color Red
- Vertical Hitch Capacity 3200.21
- Choker Hitch Capacity 258.84
Product Information
- Brand Urrea
- MFR # EP213
- Zoro # G9751434
- UPC # 660731695687
- Country of Origin Mexico
- Category Web Slings
Dimensions
Sling Length | 9.84 ft |
For Sling Width | 1 in |
Details
Item | Polyester slings |
Material | Polyester |
Color | Red |
Vertical Hitch Capacity | 3200.21 |
Choker Hitch Capacity | 258.84 |
Includes | Flat polyester slings |
Description
2 plies. Manufactured in high tenacity polyester with UV coating. Abrasion resistant and to most acids. Safety factor 5 to 1. It is flexible, adjusted to the contour of the cargo keeping it safe. Web width: 1". Length: 9.84 ft. LBS vertical: 3200.21 lb. LBS choker: 2558.84 lb. LBS Basket "U": 6400.42 lb. LBS Basket 60°: 5540.86 lb. LBS Basket 45°: 4524.81 lb. LBS Basket 30°: 3200.21 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 10,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM050L-L-20)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, ENHDHR (EN33714)
- ERICKSON 1"X15Ft 2000 lb Ratcheting Tie Downs Orange (31416)
- ZORO SELECT Swivel Stem Shock-Absorbing Castr, 165 lb (GDS-100B-SS)
- URREA Polyester slings, 3.28 ft L, Red (EP211)
- URREA Polyester slings, 6.56 ft L, Red (EP212)
- URREA Polyester slings, 6, 6 ft L, Red (EP2210)
- URREA Polyester slings, 32.81 ft L, Red (EP4410)
- URREA Polyester slings, 22.96 ft L, Red (EP247)
- URREA Polyester slings, 26.24 ft L, Red (EP248)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 6 in W, Polyester, Yellow (EE2606DTX6)
- Urrea Slings