Shop All Web Slings
Urrea
Polyester slings, 6, 6 ft L, Red
Mfr # EP2210
Zoro # G9750630
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Length 6,6 ft
- For Sling Width 2 in
- Material Polyester
- Color Red
- Vertical Hitch Capacity 32.81 ft
Product Information
- Brand Urrea
- MFR # EP2210
- Zoro # G9750630
- UPC # 660731907827
- Country of Origin Mexico
- Category Web Slings
Dimensions
Sling Length | 6,6 ft |
For Sling Width | 2 in |
Details
Item | Polyester slings |
Material | Polyester |
Color | Red |
Vertical Hitch Capacity | 32.81 ft |
Choker Hitch Capacity | 6400.42 |
Includes | Flat polyester slings |
Description
2 plies. Manufactured in high tenacity polyester with UV coating. Abrasion resistant and to most acids. Safety factor 5 to 1. It is flexible, adjusted to the contour of the cargo keeping it safe. Web width: 2". Length: 32.81 ft. LBS vertical: 6400.42 lb. LBS choker: 5119.89 lb. LBS Basket "U": 12800.83 lb. LBS Basket 60°: 11083.92 lb. LBS Basket 45°: 9049.62 lb. LBS Basket 30°: 6400.42 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Pawl Spring for 3/4, 1 Ton Lever Hoists (L5BA0089158)
- TRI-ARC 176 in H Steel All Direction Ladder, 14 Steps (KDAD114246)
- T.W. EVANS CORDAGE CO Number 8 Cotton Wrapping Twine with 1150 ft. Ball (07-088)
- METALTECH Guard Rail, 69-1/2inLx30inWx41-1/2inH (I-CISGRJP)
- URREA Polyester slings, 26.24 ft L, Red (EP248)
- URREA Polyester slings, 3.28 ft L, Red (EP211)
- URREA Polyester slings, 6.56 ft L, Red (EP212)
- URREA Polyester slings, 6.56 ft L, Red (EP222)
- URREA Polyester slings, 13.12 ft L, Red (EP234)
- URREA Polyester slings, 16.40 ft L, Red (EP445)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 3 ft L, 6 in W, Nylon, Black (EET2-906CW-3)
- Urrea Slings