Shop All Web Slings
Urrea
Polyester slings, 26.24 ft L, Red
Mfr # EP248
Zoro # G9749982
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Sling Width 4 in
- Material Polyester
- Color Red
- Vertical Hitch Capacity 11198.52
- Choker Hitch Capacity 8959.26
Product Information
- Brand Urrea
- MFR # EP248
- Zoro # G9749982
- UPC # 660731695779
- Country of Origin Mexico
- Category Web Slings
Dimensions
Sling Length | 26.24 ft |
For Sling Width | 4 in |
Details
Item | Polyester slings |
Material | Polyester |
Color | Red |
Vertical Hitch Capacity | 11198.52 |
Choker Hitch Capacity | 8959.26 |
Includes | Flat polyester slings |
Description
2 plies. Manufactured in high tenacity polyester with UV coating. Abrasion resistant and to most acids. Safety factor 5 to 1. It is flexible, adjusted to the contour of the cargo keeping it safe. Web width: 4". Length: 26.24 ft. LBS vertical: 11198.52 lb. LBS choker: 8959.26 lb. LBS Basket "U": 22399.25 lb. LBS Basket 60°: 19397.4 lb. LBS Basket 45°: 15837.94 lb. LBS Basket 30°: 11198.52 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Guard Rail, 5 ft., 8" Rail, Yellow (PR6)
- ZORO SELECT Fork Extensions, 54in.L x 4inW, Strap, PK2 (35LU29)
- WERNER 5 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6205)
- KEN FORGING Ken Forging TB108 - Turnbuckle Body - Carbon - 3/4 - 10 Dia. x 8-7/16" L - Made In USA (TB108)
- URREA Polyester slings, 22.96 ft L, Red (EP247)
- URREA Polyester slings, 32.81 ft L, Red (EP4410)
- URREA Polyester slings, 13.12 ft L, Red (EP234)
- URREA Polyester slings, 6.56 ft L, Red (EP212)
- URREA Polyester slings, 16.40 ft L, Red (EP445)
- URREA Polyester slings, 3.28 ft L, Red (EP211)
- LIFTEX COPORATION Liftex Pro-Edge 1inW 4'L 1 Ply Endless Poly Flat Web Sling (EN191X4PD)
- Urrea Slings