Shop All Web Slings
Urrea
Polyester slings, 22.96 ft L, Red
Mfr # EP247
Zoro # G9750682
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Sling Width 4 in
- Material Polyester
- Color Red
- Vertical Hitch Capacity 11198.52
- Choker Hitch Capacity 8959.26
Product Information
- Brand Urrea
- MFR # EP247
- Zoro # G9750682
- UPC # 660731907858
- Country of Origin Mexico
- Category Web Slings
Dimensions
For Sling Width | 4 in |
Sling Length | 22.96 ft |
Details
Item | Polyester slings |
Material | Polyester |
Color | Red |
Vertical Hitch Capacity | 11198.52 |
Choker Hitch Capacity | 8959.26 |
Includes | Flat polyester slings |
Description
2 plies. Manufactured in high tenacity polyester with UV coating. Abrasion resistant and to most acids. Safety factor 5 to 1. It is flexible, adjusted to the contour of the cargo keeping it safe. Web width: 4". Length: 22.96 ft. LBS vertical: 11198.52 lb. LBS choker: 8959.26 lb. LBS Basket "U": 22399.25 lb. LBS Basket 60°: 19397.4 lb. LBS Basket 45°: 15837.94 lb. LBS Basket 30°: 11198.52 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30302ZN-3EB)
- US CARGO CONTROL 5/16" x 10', Crosby Adjustable 4Leg Chain Sling w/ Sling Hooks-Grade100 (516G100QOSA-10-CR)
- RUBBERMAID COMMERCIAL Utility Truck, 7/16cu yd., 800lb Cap, Black (FG471200BLA)
- COMPONENT HARDWARE Stainless Steel Conveyor Bearing for 1-5 (B29-0080)
- URREA Polyester slings, 26.24 ft L, Red (EP248)
- URREA Polyester slings, 16.40 ft L, Red (EP445)
- URREA Polyester slings, 13.12 ft L, Red (EP234)
- URREA Polyester slings, 9.84 ft L, Red (EP213)
- URREA Polyester slings, 32.81 ft L, Red (EP4410)
- URREA Polyester slings, 6.56 ft L, Red (EP212)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Nylon, Black (EEF2-902CW-12)
- Urrea Slings