Shop All Buffing Wheels
Urrea
Polishing stone pads for polisher 2390
Mfr # 2390B
Zoro # G0293168
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stone
- Application Industrial duty
- Length 13.39
- Color Black
- Width 3.94
Product Information
- Brand Urrea
- MFR # 2390B
- Zoro # G0293168
- UPC # 660731605785
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Length | 13.39 |
Width | 3.94 |
Details
Item | Pad |
Material | Stone |
Application | Industrial duty |
Color | Black |
Description
Polishing stone pads for polisher 2390. Length: 4". Polish: fine.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE PAD SANDING HOOK FACE 6" URTHN VAC (DB54328)
- WEILER 4" Back-up Pad for Resin Fiber Disc 5/8"-11 UNC Nut (59605)
- GATOR FINISHING FLAP DISC4.5""X7/8""60GRIT (9716)
- UNITED ABRASIVES/SAIT SAIT 72130 5/8-11 Threaded Flap Wheel 4-1/2" x 3/4" x 5/8"-11, 40 Grit (72130)
- URREA Trim pad remover (2331)
- URREA Valve Lapping tool 1-1/8"-1-3/8" (2395)
- ZORO SELECT Buffing Wheel, Loose Sewn, 8 In Dia. (12U086)
- MIRKA Twisted Wool, Coarse Pad, 3"x1", PK12 (MPADTW-3)
- GLOBAL INDUSTRIAL 20 Red Buffing Pad, 404420, 5PK (261165RD)
- DICO PRODUCTS Spiral Sewn Buffng Wheel, 10" dia. x 1/2" (7000020)
- 3M Buff and Blend NonWvn Abrsive, HS, 6", PK10 (860708)
- Urrea Buffing Wheels