Shop All Snap Ring Pliers
Urrea
Pliers with 10 small interchangeable tips
Mfr # 382
Zoro # G9796173
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Blade Width 3.78
- Overall Length 6.5
- Number of Pieces 11
- For Use With 0Degree, 0.036" 0Degree and 0.047" 0Degree and
Product Information
- Brand Urrea
- MFR # 382
- Zoro # G9796173
- UPC # 660731649857
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Blade Width | 3.78 |
Overall Length | 6.5 |
Details
Plier Item | Plier |
Material | Steel |
Number of Pieces | 11 |
For Use With | 0Degree, 0.036" 0Degree and 0.047" 0Degree and |
Includes | Plier with adjustable stop and tip kit, 11 pieces |
Handle Color | Red |
Application | Heavy duty |
Description
Tips with different diameters and angles of 0 ° and 90 ° to satisfy multiple needs. The set includes:0.023" 0°, 0.036" 0° and 90°, 0.047" 0° and 90°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 36 Piece 1/4", 3/8" & 1/2" Drive Tamper Proof Torx®/E-Torx®/Torx® Bit Socket Set (80728)
- PROTO 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (J5415MH)
- AMPG Flat Dial Indicator Contact, 3/4Od, 4-48 (Z9370SS)
- SURTEK Basin wrench 12" (8412)
- URREA Easy-change convertible retaining ring plier 0.047"x90° (374L)
- URREA Covertible Retaining Ring Plier 0.047"x 0° (372)
- URREA Easy-change convertible retaining ring plier 0.070"x90° (376L)
- URREA Covertible Retaining Ring Plier 0.047" x 45° (373)
- URREA Convertabl 0° angle convertibl retain ring plier .090 (377)
- URREA High leverage ratcheting to open retaining rings (365)
- GRAY TOOLS Gray Tools Convertible Retaining Ring Plier, 6" Long, .047" Tip, 18° Tip Angle (B117C)
- Urrea Pliers