Shop All Locking Pliers
Urrea
Pliers, Industrial Grade Locking Pliers Set 4Pc
Mfr # 2700LP
Zoro # G9794572
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Plier
- Throat Depth 1.97
- Application Industrial duty
- Color Black
Product Information
- Brand Urrea
- MFR # 2700LP
- Zoro # G9794572
- UPC # 660731674323
- Country of Origin Mexico
- Category Locking Pliers
Dimensions
Throat Depth | 1.97 |
Length | 13.39 |
Width (In.) | 3.15 |
Details
Material | Steel |
Includes | Plier |
Plier Item | Plier set |
Application | Industrial duty |
Color | Black |
Description
PLIER SETS. Powerful curved jaws. Features a one-hand release system that swiftly unlocks. Ideal for assembly and welding jobs. Exceed ASME B107.500 standard. The sets includes: Curved jaw with wire cutter 5",7", 10". Long nose: 6-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-5' 4-1/2)
- TE-CO Milling Mach Clamp Kit, 1/2"X3/8"-16 (20503)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 1/2x16x18 in. (81832)
- VEGA Torx 6 Power Bit x 3-1/2 (190T06A)
- URREA Heavy duty locking universal plier 9-27/32” (4102U)
- URREA Heavy duty Straight jaw locking plier 7-31/64" (4071)
- URREA Heavy duty long nose locking plier 6-57/64” (4091)
- URREA Heavy duty U-Clamp locking Plier 9-1/16" (4129)
- URREA Heavy duty Chain clamp locking plier 9-27/32” (4120)
- URREA Heavy duty Straight jaw locking plier 9-1/4" (4101)
- IRWIN Irwin Vise-Grip 586-213H Vise Grip Home & Hobby (586-213H)
- Urrea Locking Pliers