Shop All Cutting Pliers
Urrea
Pliers, Diagonal cut 7-3/4"
Mfr # 207GX
Zoro # G9794800
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 7-3/4"
- Application Heavy duty
- Includes Plier
- Max. Jaw Opening 31/32"
Product Information
- Brand Urrea
- MFR # 207GX
- Zoro # G9794800
- UPC # 660731686494
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 7-3/4" |
Details
Material | Steel |
Application | Heavy duty |
Includes | Plier |
Max. Jaw Opening | 31/32" |
Plier Item | Plier |
Handle Color | Red |
Jaw thickness | 1/2" |
Description
Diagonal cut. Electrician or Linemans pliers offer 46% greater strenght and cutting force than conventional pliers. Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 7-3/4”. Jaw width: 1-1/2”. Jaw thickness: 1/2”. Maximum opening: 31/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ARTU Slotted Drill Bit, 1/4" x 6 1/4 (02138)
- CRAFTSMAN Wrenches, 32-pc Large SAE/Metric Combina (CMMT12080)
- PERFORMANCE TOOL Performance Tool 1-1/8 in. X 1-1/8 in. 12 Point SAE Combination Wrench 1 pc (W334C)
- URREA Side cut high leverage plier 9" (269GHL)
- URREA Long nose side cut plier 6-5/8" (226G)
- URREA Electrician with side cut plier 8-17/32" (268G)
- URREA Electrician with side cut plier 7-5/16" (267G)
- URREA Electrician with side cut plier 9-5/16" (269G)
- URREA Heavy duty 1000V universal sice cut plier 6-5/16" (180)
- KNIPEX High Leverage Diagonal Cutters, 10", 12deg (74 22 250 SBA)
- Urrea Pliers