Shop All Utility Carts
Urrea
Plastic Plastic cart, 2 Shelves, 397 lb
Mfr # 9980P
Zoro # G9721081
product price: $259.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$259.99
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Load Capacity 397 lb
- Number of Shelves 2
- Features The URREA utility plastic cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. It is made of high density polyethylene plastic and fratures TPR swivel casters, two with locking brake and 330 lb weight capacity. Chemical/liquid resistance: shelves are unaffected by battery acid, parts cleaning solutions, solvents and petroleum products. 35-1/4" x 18" x 36-1/4".
Product Information
- Brand Urrea
- MFR # 9980P
- Zoro # G9721081
- UPC # 660731699272
- Country of Origin United States
- Category Utility Carts
Details
Material | Plastic |
Color | Black |
Load Capacity | 397 lb |
Item | Plastic cart |
Number of Shelves | 2 |
Features | The URREA utility plastic cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. It is made of high density polyethylene plastic and fratures TPR swivel casters, two with locking brake and 330 lb weight capacity. Chemical/liquid resistance: shelves are unaffected by battery acid, parts cleaning solutions, solvents and petroleum products. 35-1/4" x 18" x 36-1/4". |
Includes | Shelf utiltiy plastic cart |
Description
The URREA utility plastic cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. It is made of high density polyethylene plastic and fratures TPR swivel casters, two with locking brake and 330 lb weight capacity. Chemical/liquid resistance: shelves are unaffected by battery acid, parts cleaning solutions, solvents and petroleum products. 35-1/4" x 18" x 36-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stop Sleeve, 5/32 In, Aluminum, PK50 (2VKC8)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-2AS-95)
- CASTERHQ Floor Truck Lock, 5" (FLPLS5)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N2630A1E10B3C1P6)
- URREA Steel Utility carts, 3 Shelves, 992 lb (44187)
- URREA 33 in, utility service cart with compartment (9981)
- URREA 30 in, utility service cart with 2 shelves (44180)
- URREA 30 in, heavy-duty utility service cart (9983)
- DURHAM MFG Carts, Low Deck Service Truck, 24"x36", 14 ga. Steel, 2 Shelves, 2000 lb (LDO-2436-2-2K-95)
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 750 lb (FG453388BLA)
- DAPHNES DINNETTE 4 Bushel Tub Polyethylene Bulk Movers15.34 x 21.25 x 32.25 in. (DA807967)
- Urrea Utility Carts