Shop All Oilers and Reservoirs
Urrea
Pistol flexible spout 16Oz
Mfr # 2267
Zoro # G9701472
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 3.78
- Bowl Material Steel
- Capacity 16 oz"
- For Use With Capacity oz
- Includes Pump oilers
Product Information
- Brand Urrea
- MFR # 2267
- Zoro # G9701472
- UPC # 660731676365
- Country of Origin India
- Category Oilers and Reservoirs
Dimensions
Width (In.) | 3.78 |
Overall Length | 1.81 |
Details
Item | Oilers |
Bowl Material | Steel |
Capacity | 16 oz" |
For Use With | Capacity oz |
Includes | Pump oilers |
Application | Industrial duty |
Description
Electrostatic paint finish. Traditional oilers with 30° straight spouts or flexible spouts. Capacity: 16 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Chute Lube, Silicone, H2 No Food Contact, 15 oz Spray Bottle, Yellow (03220)
- RULAND Shaft Collar, Clamp, 1Pc, 30mm, Steel (MCL-30-F)
- KOYO Ball Brg 53-100MM, #6908 (6908)
- COILHOSE PNEUMATICS F/R/L Trio W/Gauge Sight Glass 3/8" (CO 26FRL3-GS)
- URREA Flexible pump oiler 16Oz (2264)
- URREA Flexible pump oiler 32Oz (2265)
- PLEWS 50-515 6OZ PISTOL OILER (50515)
- EXCELTA Spatula 2-1/2 In Metal Handle Blk .010 (260A-ESD)
- BETA Plastic Pressure Oil Can, 700cc (017530007)
- STEELMAN 6oz Pistol Oiler Can with 6'' Spout Black; Silver (61243)
- TRICO Oiler, Constant Level (30010)
- Urrea Oilers and Reservoirs