Shop All Impact Sockets
Urrea
Pin for impact socket 1"x1-23/32"
Mfr # 10000P1
Zoro # G9819011
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- For Use With 1" Impact Socket
Product Information
- Brand Urrea
- MFR # 10000P1
- Zoro # G9819011
- UPC # 660731664980
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Details
SAE or Metric | SAE |
Item | Bolt |
For Use With | 1" Impact Socket |
Description
Pin for 1" socket. Used in the socket fixing system by means of bolt and o-ring.Length: 1-23/32”. Diamater: 13/64". Drive size: 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Harpoon Bit, Phillips Screws, 2x50mm, PK10 (05160901001)
- WESTWARD Torque Driver, 1/4", 1.77 to 35.39 in.-lb. (6PAF5)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50810)
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-11' 6)
- URREA 3/4" Drive 6-Point Short Impact Socket 24MM (7524M)
- URREA O-Ring for impact socket 1"x2-15/16" (15000R1)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1" (7332H)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 11/16" (7322HD)
- URREA 1" Drive 6-Point Deep Impact Socket 1-1/4" (10020L)
- URREA 1/2" drive, 6-pt short impact socket 18MM (7418M)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6408)
- Urrea Sockets & Ratchets