Shop All Sledges
Urrea
Octagonal sledge hammer 4Lb with 15-1/4” handle
Mfr # 1435GFV
Zoro # G0300344
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Includes Hammer
- Color Red
- Application Mega duty
- Width 15.75
Product Information
Dimensions
Width | 15.75 |
Head length | 5-5/8" |
Face diameter | 2-1/16" |
Handle length | 15-1/4" |
Details
Item | Hammer |
Handle Material | Fiberglass |
Includes | Hammer |
Color | Red |
Application | Mega duty |
Description
Milled faces. New handle design, with shock absorbent guard included. Exceed ASME B107.400 standard. Machined octagonal head with fiberglass handle. Head weigth: 4lbs. Face diameter: 2-1/16”. Head length: 5-5/8”. Handle length: 15-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE VX Air Die Grinder, 1/4in., 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm (P024-0101SP)
- ZORO SELECT Sterile Sampling Scoop, 8oz., PK100 (H36906-2008)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/4" (3046006)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS7111)
- URREA Steel octogonal sledge hammer 2Lb with 12" handle (1433G)
- URREA Steel octogonal sledge hammer 8Lb with 36" handle (1437G)
- URREA Steel octogonal sledge hammer 10Lb with 36" handle (1438G)
- URREA Anti-vibration sledge hammers 3Lb (1434A)
- URREA Octagonal sledge hammer 12Lb with 36" handle (1439GFV)
- URREA Anti-vibration sledge hammers 2Lb (1433A)
- SEYMOUR MIDWEST SLEDGE HAMR 6# 36""L (41856)
- Urrea Sledges