Shop All Sledges
Urrea
Octagonal sledge hammer 12Lb with 36" handle
Mfr # 1439GFV
Zoro # G0293703
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Color Red
- Includes Hammer
- Application Mega duty
- Width 36.22
Product Information
Dimensions
Width | 36.22 |
Face diameter | 2-11/16" |
Head length | 7-11/16" |
Handle length | 36" |
Details
Item | Hammer |
Handle Material | Fiberglass |
Color | Red |
Includes | Hammer |
Application | Mega duty |
Description
Milled faces. New handle design, with shock absorbent guard included. Exceed ASME B107.400 standard. Machined octagonal head with fiberglass handle. Head weigth: 12lbs. Face diameter: 2-11/16”. Head length: 7-11/16”. Handle length: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC DOOR SKINNING TOOL PNEUMATIC (AODS1000)
- BIG HORN 2-1/2 Inch 90 Degree Elbow (11252)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (959662)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 3/4"R (CF770PF)
- URREA Steel octogonal sledge hammer 3Lb with 12" handle (1434G)
- URREA Octagonal sledge hammer 10Lb with 36" handle (1438GFV)
- URREA Steel octogonal sledge hammer 3Lb with 16" handle (1434EG)
- URREA Spare handles for american hickory sledge hammers 12" (CAB7UH)
- URREA Steel octogonal sledge hammer 2Lb with 16" handle (1433EG)
- URREA Non-Sparking Sledge Hammer, 15Lb (UH73FG)
- GROZ Soft Face Sledge Hammers, 14 lb., 36" (34565)
- Urrea Sledges