Shop All Nut Drivers
Urrea
Nutdriver, 9/16 Amber
Mfr # 9218
Zoro # G9800111
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Urrea
- MFR # 9218
- Zoro # G9800111
- UPC # 660731622270
- Country of Origin Mexico
- Category Nut Drivers
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 9/16”. Exposed length: 3". Total Length: 7-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 21 mm Size, Standard Socket, black oxide (J7421MT)
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver (2462-20)
- MILWAUKEE TOOL 5/8 in. x 16 in. x 18 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7607)
- TRIM Coolant Mixer (C390/54)
- URREA Metric Nut driver, 12Mm Bimat (8212M)
- URREA SAE Nut driver, 7/16" Bimat (8214)
- URREA Metric Nut driver, 13Mm Bimat (8213M)
- URREA Nutdriver, 1/4" Red (9208)
- URREA SAE Nut driver, 1/2" Bimat (8216)
- URREA Nutdriver, 11/32" Green (9211)
- DEWALT Double Ended Detachable Nut Driver (DWADEND14516)
- Urrea Screwdrivers and Nutdrivers