Shop All Nut Drivers
Urrea
Nutdriver, 7/32" Brown
Mfr # 9207
Zoro # G9813630
product price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Urrea
- MFR # 9207
- Zoro # G9813630
- UPC # 660731676402
- Country of Origin Mexico
- Category Nut Drivers
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 7/32” . Exposed length: 3". Total Length: 7”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Ship Auger Bit, 1 3/8 Dia, 7/16 Hex Shank (4935574)
- POWERBUILT 1/2" Drive 21Mm Deep Impact Socket (647189)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 7mm (84753)
- MECHANICS TIME SAVERS Red Lock A Wrench (LAWR)
- URREA SAE Nut driver, 3/16" Bimat (8206)
- URREA Nut Driver, 3/8" Blue (9212)
- URREA SAE Nut driver, 1/4" Bimat (8208)
- URREA Nutdriver, 7Mm Amber (9207M)
- URREA Metric Nut driver, 11Mm Bimat (8211M)
- URREA Nutdriver, 4Mm Amber (9204M)
- XCELITE 3/8Inx6In Full Hollow Shaft Nutdriver (TL12N)
- Urrea Nut Drivers