Shop All Nut Setters and Bit Holders
Urrea
Nut Setter Bit, 1/4"X1 7/8"
Mfr # 10108
Zoro # G9822362
product price: $2.85
/ea
Sold in multiples of 6 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.12
- Material Steel
- Includes Hex drive power nut setters
- For Use With Total length
- Application - Tools Industrial duty
Product Information
- Brand Urrea
- MFR # 10108
- Zoro # G9822362
- UPC # 660731600780
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 0.12 |
Details
Material | Steel |
Includes | Hex drive power nut setters |
For Use With | Total length |
Application - Tools | Industrial duty |
Item | Nut setters |
Description
Industrial grade power bits. Metric 1/4” hex drive power magnetic nutsetters. Opening size: 8 mm. Outer diameter: 1/2”. Total length: 1-7/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" SAE Socket, 6 Points (4480)
- STARRETT 3-1/4" Carbide Tipped Hole Saw (CT314)
- CHANNELLOCK Channellock® 326 6" Long Nose Plier (326)
- STEELMAN 1/2" Reversible Air Drill (1704)
- URREA 1/4X2 9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10520X)
- URREA Nut Setter Bit, 1/4"X1-7/8" (10560)
- URREA 12 X 100 Mm Super Duty Magnetic Nut Setter (10212)
- URREA Nut Setter Bit, 5/16"X- 9/16" (10520)
- URREA Urrea Metric Heavy-Duty Magnetic Power Nut Driver, , 1/4" Drive, 8 mm Tip, 2 9/16" Long (10108X)
- URREA 13 X 100 Mm Super Duty Magnetic Nut Setter (10213)
- YG-1 TOOL CO Straight Spade Drill Holder (P13Y01)
- Urrea Screwdrivers and Nutdrivers