Shop All Hex Keys
Urrea
Metal case folding Torx® from T10 to T40 hex keys
Mfr # 4979TX
Zoro # G9837099
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Folding hex key set, 7 pieces
- Application Industrial duty
- Height 1.38 in
- Length 8.27 in
Product Information
Dimensions
Height | 1.38 in |
Length | 8.27 in |
Details
Handle Material | Steel |
Includes | Folding hex key set, 7 pieces |
Application | Industrial duty |
Weight | 0.49 lbs |
Item | Key set |
Number of Pieces | 7 |
Handle Color | White |
Description
Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry offering perfect coupling. Metal case advantages: Greater resistance and durability. The case can be used as support point to apply greater torque. Light & durable handle. Exceed ASME B18.3 & ISO 2936L Standards. The set includes the following tip sizes: T10, T15, T20, T25, T27, T30, T40.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (40L591)
- RIDGID Metal Carrying Case For 1XDZ4 (96720)
- GREENLEE Knockout Die, Steel, No Thread, 1-1/4 in (7212SP-1D)
- PERFORMANCE TOOL Wilmar PMW5210 150 Piece Hair Pin Assortment (PMW5210)
- URREA 5/32" Industrial grande short L-type SAE Hex Key (49-5/32)
- URREA Metal case folding SAE from 3/16” to 3/8” hex keys (4994)
- URREA 1/8" Industrial grade long L-type Hex Key (49-1/8L)
- URREA Heavy-duty metric L-type hex key set 9Pc (4972MHD)
- URREA 24Mm Industrial grande short L-type Hex Key (49-24)
- URREA 3 Mm Industrial grande short L-type Hex Key (49-3)
- BETA Ball Head Hex Key Wrench, 5mm (000960967)
- Urrea Hex Keys