Shop All Screwdriver Accessories
Urrea
Magnetizer - Demagnetizer For Screwdriver Tips
Mfr # 9888
Zoro # G9801222
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Material Plastic
- Features To magnetize the screwdriver tip, insert it in the positive terminal cavity. Magnetized tips allow you to place screws in narrow areas or pick them up if they fall in. If you need to work with electronic parts requiring demagnetized tools, just insert the screwdriver tip in the negative terminal cavity. Dimensions: 2-3/6” x 1-15/16” x 1-1/8”.
- Includes Demagnetizer
- Dimension Type 2-3/6” x 1-15/16” x 1-1/8”
- Tool Weight 0.21
Product Information
- Brand Urrea
- MFR # 9888
- Zoro # G9801222
- UPC # 660731623994
- Country of Origin Taiwan, Province of China
- Category Screwdriver Accessories
Dimensions
Dimension Type | 2-3/6” x 1-15/16” x 1-1/8” |
Details
Item | Demagnetizer |
Fastening Tool Material | Plastic |
Features | To magnetize the screwdriver tip, insert it in the positive terminal cavity. Magnetized tips allow you to place screws in narrow areas or pick them up if they fall in. If you need to work with electronic parts requiring demagnetized tools, just insert the screwdriver tip in the negative terminal cavity. Dimensions: 2-3/6” x 1-15/16” x 1-1/8”. |
Includes | Demagnetizer |
Tool Weight | 0.21 |
Primary Application | Industrial duty |
Description
The URREA 9888 Magnetizer/Demagnetizer is a handy tool for screwdriver tips. It allows you to magnetize or demagnetize the tip of your screwdriver. Inserting the tip in the positive terminal cavity magnetizes it, allowing you to place screws in narrow areas or pick them up if they fall in. If you need to work with electronic parts requiring demagnetized tools, just insert the screwdriver tip in the negative terminal cavity. The URREA 9888 Magnetizer/Demagnetizer is an effective and versatile tool for your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/16 Inch Alignment Punch (66178)
- CRAFTSMAN Sockets, 3/8" S x 3/8" Drive S SAE 12 Po (CMMT44331)
- ARROW FASTENER 1 3/4" Titanium Metal Blade, 3PC (OSC204-3)
- PFERD 12" Round File - Second Cut (11074)
- URREA Socket Adapter, 1/4"X2" Ball (50006)
- URREA Bit Holder, 1/4" Magnetic (55004)
- URREA Socket Adapter Bit, 3Pc (J500)
- URREA Socket Adapter, 1/4"X2" Pin (50004)
- URREA Bit Holder, 1/4" Ring (55010)
- URREA 1/4” hex bit holder flexible screwdriver. (9300TF)
- KLEIN TOOLS Phillips Screw Holding Screwdriver, 9-Inch (K19)
- Urrea Screwdrivers and Nutdrivers