Shop All Engine Specialty Tools
Urrea
Macpherson strut spring hook compressor
Mfr # 2320
Zoro # G0331896
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 12"
- Includes Macpherson strut spring hook compressor
- Material Steel
- Color Black
- Number of Pieces 1
Product Information
- Brand Urrea
- MFR # 2320
- Zoro # G0331896
- UPC # 660731697056
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Length (In.) | 12" |
Details
Item | Hook compressor |
Includes | Macpherson strut spring hook compressor |
Material | Steel |
Color | Black |
Number of Pieces | 1 |
Features | Quickly and easily compress most sizes of macpherson strut spring. Setup is fast and easy. Screw size: 5/8” - 11 x 12”. Forged hooks. Maximum opening: 9". Length: 12". |
Application | Industrial duty |
Description
Quickly and easily compress most sizes of macpherson strut spring. Setup is fast and easy. Screw size: 5/8” - 11 x 12”. Forged hooks. Maximum opening: 9". Length: 12".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PLASTICS GROUP Garage BOSS Press 'N Pour 5 Gallon Diesel Can, GB356 (GB356)
- GROCO 2" #316 Stainless Steel NPS to NPT Flange Adapter (IBVF-2000-S)
- GROTE Clearance/Marker Lamp, LED, Red (47072)
- AGS SPLICE/KLEDGE-LOK A/C Hose to Hose Splice Union Assortment (ACRK-6)
- URREA Piston Ring Compressor 3-1/2-7 (2317)
- URREA valve compressor from 1" to 1-3/16" (2307)
- URREA MacPherson strut spring compressor 9PC (2323A)
- CTA MFG 3 Pin Piston Wind Back Tool (CM1458)
- POWERBUILT Universal Pulley Holder Tool Kit116 (647876)
- K-TOOL INTERNATIONAL Stud Remover 8Mm, 1/2" Drive (KTI23908)
- OTC SCREW FORCING NS 042294 (OTC33399)
- Urrea Service & Shop Tools