Shop All Engineer, Drilling & Blacksmith Hammers
Urrea
Machined head fiberglass handle 16 Oz
Mfr # 1316FV
Zoro # G0293238
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13"
- Includes Hammer
- Color Black
- Material Steel
- Width 2.2
Product Information
- Brand Urrea
- MFR # 1316FV
- Zoro # G0293238
- UPC # 660731603682
- Country of Origin Mexico
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Length | 13" |
Width | 2.2 |
Face diameter | 1-5/16" |
Head length | 4-7/32" |
Details
Item | Hammer |
Includes | Hammer |
Color | Black |
Material | Steel |
Description
Polished ball pein head hammer with fiberglass handle. Forged and tempered steel alloy head. Fiberglass handle with rubber grip to reduce vibrations. New handle design, with shock absorbent guard included. Description: Achined head fiberglass handle. Handle material: Fiberglass handle. Head weigth: 16 oz. Face diameter: 1-5/16”. Head length: 4-7/32”. Handle length: 13".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, Metric, 13mm Head Sz (05020068001)
- DYNABRADE Pneumatic Finishing Sander, Right Angle (58037)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 50 mm Size, Standard Socket, black oxide (848-50MM)
- SUPER TOOL Chucking Reamer, 29mm, 8 Flute, Carbide Tip (5655290)
- URREA Hammer, machined head fiberglass handle 24Oz (1324FV)
- URREA Machined head fiberglass handle 40 Oz (1340FV)
- URREA Welder labor Hammer 12 oz (1410)
- URREA Hammer, machined black head 16Oz (1316PN)
- URREA Hammer, machined black head 40Oz (1340PN)
- URREA Machined head fiberglass handle 8 Oz (1308FV)
- STAHLWILLE TOOLS Planishing hammer d.32 mm L.300 mm (70130003)
- Urrea Engineer, Drilling & Blacksmith Hammers