Shop All Hex Keys
Urrea
Long Torx® key set 7Pc
Mfr # 4972TL
Zoro # G9790390
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Long torx key set
- Length 3.74 in
- Weight 0.31 lbs
- Application Industrial duty
Product Information
Dimensions
Length | 3.74 in |
Height | 0.59 in |
Details
Handle Material | Steel |
Includes | Long torx key set |
Weight | 0.31 lbs |
Application | Industrial duty |
Number of Pieces | 7 |
Handle Color | Black |
Item | L-type hex key set |
Description
Chamfered tips for faster insertion and full tool engagement in the screw head. Up to 40% stronger, with more torque and twice the wear resistance of standard grades of steel. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Exceed ASME B18.3 & ISO 2936L standards. The set includes: T10, T15, T20, T25, T27, T30, T40.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement Key, KEYCH508 (KEYCH508)
- VEGA INDUSTRIES Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A-C5)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD32235)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #57 (C15883)
- URREA 7/32" T-handle 6" lg Hex Key (46414)
- URREA 1/4" Industrial grade long L-type Hex Key (49-1/4L)
- URREA T40 Industrial grande short L-type Torx Hex Key (49T40)
- URREA 4 Mm Industrial grande short L-type Hex Key (49-4)
- URREA 1-1/2" Industrial grande short L-type SAE Hex Key (49-1-1/2)
- URREA 3/32" Industrial Grande SAE Long L-Type Hex Key (49-3/32L)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (17184)
- Urrea Hex Keys & Hex Key Sets