Shop All Hand Held Punches
Urrea
Long Straight Drift Pin 3/8X3/16X8
Mfr # 48-3/8 X 3/16
Zoro # G0299163
product price: $7.15
/ea
Sold in multiples of 6 for $42.90
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Straight pin punches
- Number of Pieces 1
- Material Steel
- Application Heavy duty
Product Information
- Brand Urrea
- MFR # 48-3/8 X 3/16
- Zoro # G0299163
- UPC # 660731664805
- Country of Origin Mexico
- Category Hand Held Punches
Details
Item | Pin |
Includes | Straight pin punches |
Number of Pieces | 1 |
Material | Steel |
Application | Heavy duty |
Description
Long straight drift pin. Drift pins are used to install or remove guide bushings, pins, and center guides. Their length is important and it depends on the job. Straight pins can also be used to align holes when assembling parts. Straight tip, ideal for installing or removing guide bushings when die-cutting. The tool’s butt end is designed to withstand strikes. Tapered tip, ideal for installing or removing pins and center guides in deep holes. Width: 3/8”. Tip size: 3/16”. Total length: 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .254 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476603)
- LENOX 6", 8", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (121439KPE)
- PROTO 1/2 in Drive Flex Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (J74284P)
- DEADON Wrecking Bar, Annihilator, 14" (AN14)
- URREA Punch, 1/4" Drift (96-1/4)
- URREA Punches and drift pins set of 5 pieces. (99B)
- URREA Straight Drift Pin 1/4X1/16" (47-1/4X1/16)
- URREA Brass straight drift punch 3/4"x8" (49922)
- URREA Brass tapered drift punch 7/16" (49916)
- URREA Punch, 5/16" Drift (96-5/16)
- WESTWARD Transfer Punch, 5/16 In Tip, 4-7/8 In L (22N802)
- Urrea Hand Held Punches