Shop All Socket Extensions
Urrea
Long Hex Bit Socket 1/2" Dr, 1 Pieces
Mfr # 5441-1/2L
Zoro # G9827201
product price: $8.75
/ea
Sold in multiples of 6 for $52.50
$52.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 1
- Material Chrome Vanadium Steel
Product Information
- Brand Urrea
- MFR # 5441-1/2L
- Zoro # G9827201
- UPC # 660731673128
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 1 |
Item | Long Hex Bit Socket |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 1/2”. Total length: 7-1/4”. Total bit length: 6-5/8". Bit length exposed: 5-3/8”. Drive end outside diameter: 15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Milling Machine Vise, 6 In (9626608)
- PROTO Puller Crossarm, 2/3 Way, 5/8-12 Acme (J4205B)
- WILTON 3" Cross Slide Drill Press Vise (11693)
- PROTO Dial Torque Wrench, Drive Size 3/4 in. (J6134F)
- URREA Extension, 3/8"X8" (5261)
- URREA Socket 1/2" Dr, 1 Pieces, Polished Mirror (544114ML)
- URREA Extension, 3/4"X4" (5660)
- URREA Extension, 1"X8" (5861)
- URREA Extension, 1/2"X30" (546430)
- URREA Extension, 1/4"X10" (4762)
- KO-KEN 1/2 Sq. Dr. Extension Bar Length 35mm (4760-35)
- Urrea Sockets & Ratchets