Shop All Knockout Hole Punches
Urrea
Knockout Punch 2-1/2"
Mfr # 509-2-1/2
Zoro # G0313294
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With cutting diameter
- Material Steel
- Number of Pieces 1
- Includes Knockout punches
- Capacity 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 2-1/2"
Product Information
- Brand Urrea
- MFR # 509-2-1/2
- Zoro # G0313294
- UPC # 660731905519
- Country of Origin Spain
- Category Knockout Hole Punches
Details
For Use With | cutting diameter |
Material | Steel |
Item | Punches |
Number of Pieces | 1 |
Includes | Knockout punches |
Capacity | 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 2-1/2" |
Description
The URREA 509-2-1/2 Knockout Punch is an essential tool for your work. The cutting capacity of this punch is 2 mm for steel sheets and 1.5 mm for stainless steel sheets. This knockout punch has a rectified blade that guarantees an accurate cut every time, which also makes it easier to turn with the bronze washer reducing friction on the blade. It features an external cutting diameter of 2-1/2". The URREA 509-2-1/2 Knockout Punch will make quick work of your job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/16 Inch Alignment Punch (66178)
- BON TOOL Bon 84-962 Blue Fox Truck Wash Brush Blue Fiber 24" (84-962)
- STEEL CITY TROWELS BY BON Bon 67-250 Midget Trowel, Carbon Steel, 8 X 3, Comfort Grip (67-250)
- MILWAUKEE TOOL 25' Compact Auto Lock Tape (48-22-6825)
- URREA Knockout Punch 1-1/4" (509-1-1/4)
- URREA Knockout Punch 7/8" (509-7/8)
- GREENLEE Round Knockout Punch Kit, 1/2 to 1-1/4 In (735BB)
- KLEIN TOOLS 0.875-Inch Knockout Punch for 1/2-Inch Conduit (53819)
- MILWAUKEE TOOL Long 1-1/8" Draw Stud (49-16-2707)
- GREENLEE Draw Stud 3/4 Pop (20963)
- GARDNER BENDER Gardner Bender Round Steel Knockout Seal (KO701)
- Urrea Knockout Hole Punches