Shop All Knockout Hole Punches
Urrea
Knockout Punch, 1/2" Metal
Mfr # 509-1/2
Zoro # G0279746
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With cutting diameter
- Material Steel
- Number of Pieces 1
- Includes Knockout punches
- Capacity 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 1/2"
Product Information
- Brand Urrea
- MFR # 509-1/2
- Zoro # G0279746
- UPC # 660731905441
- Country of Origin Spain
- Category Knockout Hole Punches
Details
For Use With | cutting diameter |
Material | Steel |
Item | Punches |
Number of Pieces | 1 |
Includes | Knockout punches |
Capacity | 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 1/2" |
Description
The URREA 509-1/2 Knockout Punch is the punch you need for your next project. The punch's cutting capacity is 2 mm for steel sheets and 1.5 mm for stainless steel sheets. It has a rectified blade that guarantees an accurate cut. The bronze washer reduces friction to turn easily, while its external cutting diameter measures 1/2". This knockout punch will help you complete your job quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49227)
- CUSTOM LEATHERCRAFT CLC Tool Works Series Waist Apron, 29 to 50 in Waist, Cotton, White, 12-Pocket (C14)
- FOWLER Digi Level PLUS with Smart Wireless Communication (54422550BT)
- KETT TOOL Center Blade 60-21 (60-21)
- URREA Knockout Punch 1-1/4" (509-1-1/4)
- URREA Knockout Punch 7/8" (509-7/8)
- URREA Knockout Punch 2-1/2" (509-2-1/2)
- GREENLEE 50610953 Punch Assy, Dd Dia .913 X.795 (61095)
- GREENLEE Speed Punch, 3/4 in, 10 ga (7212SP-3/4P)
- CURRENT TOOLS 3" Stainless Steel Knock-Out Die (1586)
- CURRENT TOOLS 3/8" - 3/4" x 4-13/16" Draw Stud for Knock-Outs (1581)
- Urrea Knockout Hole Punches