Shop All Knockout Hole Punches
Urrea
Knockout Punch 1"
Mfr # 509-1
Zoro # G0279798
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With cutting diameter
- Material Steel
- Number of Pieces 1
- Includes Knockout punches
- Capacity 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 1"
Product Information
- Brand Urrea
- MFR # 509-1
- Zoro # G0279798
- UPC # 660731905472
- Country of Origin Spain
- Category Knockout Hole Punches
Details
For Use With | cutting diameter |
Material | Steel |
Item | Punches |
Number of Pieces | 1 |
Includes | Knockout punches |
Capacity | 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 1" |
Description
Cutting capacity: 2 mm for steel sheets and 1.5 mm for stainless steel sheets. Rectified blade that guarantees an accurate cut. Bronze washer reduces friction to turn easily. External cutting diameter: 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191040)
- MALCO Duct Tool, 15 In L, High Carbon Steel (FDC3)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- HHIP 19.50mm 1/2" Silver & Demming Drill (5000-0195)
- URREA Knockout Punch 2-1/2" (509-2-1/2)
- URREA Knockout Punch 1-1/4" (509-1-1/4)
- URREA Knockout Punch 7/8" (509-7/8)
- KLEIN TOOLS 0.875-Inch Knockout Punch for 1/2-Inch Conduit (53819)
- CURRENT TOOLS 2" Piece Maker SS Stainless Steel Knock-Out Die (1549)
- GREENLEE Knock Out Set (K3BB-3/4)
- KLEIN TOOLS 1.115-Inch Knockout Punch for 3/4 Conduit-Inch (53827)
- Urrea Electrical Tools